Beli input module di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Engineering Input type Module mounting base unitDeskripsi:Analog signal converters are used to connect control equipment (sequencers) and devices (sensors, etc.). Converts analog signals (temperature to voltage, etc.). Easily visualizes various sensor information (small-scale IoT). Thick electrical wires such as compensation conductors can be directly connected. Various input modules can be mixed due to channel isolation. There is no loosening due to vibration, so there is no need for retightening during regular inspections. The use of ferrule terminals allows for push-in connections.Wiring-saving and labor-saving equipment*Please install dummy modules in unused slots to avoid empty slots. *When connecting the cable to the unit, be sure to push the cable connector in until the connector locks. Failure to do so may result in poor contact. *When the PLC output is 4 to 20 mA and the FA-ATFTMXY signal through is used, the monitor output detects a voltage value according to the input resistance of the connected device. The current value can be found by dividing the detected voltage by the input resistance. *When connecting to a sequencer, please make sure that the product configuration is correct. Connecting with an incorrect configuration may cause equipment failure or malfunction. *Only input type modules (purple lines) can be installed. Installing an output type module by mistake may cause breakdowns or malfunctions. *Please install each module according to the signal of the external device. Installing it incorrectly may cause breakdown or malfunction.atribut:
- Current Consumption (mA): 6 or less (DC24V) (excluding current consumption of the module)
- Mass (g): About 250
- Number of Slots (pieces): 8
- Power Supply: External: DC24V+-10%
- Terminal Block: Spring clamp terminal type, compatible wire: [When ferrules are not used] Stranded wire, solid wire: 0.2 to 1.5 mm 2 (AWG24-16), [When ferrules are used] Stranded wire: 0.25 to 1.5 mm 2 (AWG24-16), wire strip length: 10 mm
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Horing Lih Fire Alarm Addressable Output ModuleDeskripsi:- Series with QA17-B Control Moudule to QA16 Panel.- Low power consumption in monitoring mode, high stability.- Output module QA17-A can directly connect with power source. The output voltage from N.O. & N.C. will be the same as input voltage.- The Module is designed with separate input and output contacts to decrease the difficulty of moving external wiring.- Easy installation, either single module on fixing plate or several modules installed on a mounting bar. (optional)atribut:
- Type: Output Module
- Purpose: Supply higher current such as evacuation
- System Connected: Series with QA17-B
- Input Sources: 24VDC/220VAC
- Output Contacts: COM. N.O. N.C.
- Output Load (A): 4 @30V DC / 2.5 @250V AC
- Ambient Temperature (°C): 0 - +50
- Color: Green
- Dimensions HxWxD (mm): 60x76x31
- Material: Fire-proof Plastic
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- ENTES Voltage Monitoring Relaysatribut:
- Operating Frequency (Hz): 50/60
- Instant Tripping Time (ms): 100
- Hysteresis (%): 3
- Ambient Humidity (%): 90
- Ambient Temperature (°C): -5 to +55
- Standards: EC 60255-3, EC 60255-6, EC 60870-5, EC 60529
- Mounting: Rail Mounting; Terminal with Screw
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- Traytek Tray Standard Type C Hotdip GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Deskripsi:- Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible bladesatribut:
- Size (inch): 12
- Traytek Tray Economy Type U Electro GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Electro Galvanize
- Traytek Tray Economy Type U Hotdip GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Mitsubishi Electric Thermal Relay TH-T Seriesatribut:
- Ambient Temperature (°C): -10 to 40 (standard temperature is 20, maximum temperature inside the panel is 55)
- Applicable Frequency (Hz): 0(DC) to 400
- Applicable wire size: Main circuit: Φ1.6, 0.75-2.5mm² , Operation circuit: Φ1.6, 0.75-2.5mm²
- Auxiliary Contact: 1a1b
- Frame: T18
- Function: Trip free, operation indication (lever indication), manual trip check
- Length (mm): 55
- Mass (kg): 0.11
- Minimum Applicable Load: 20V 5mA
- Open thermal Current (A) : 2
- Pollution Degree (Environment to Use): 3
- Power Consumption (VA): Settling: min 0.8, max 1.8
- Rated Impulse Withstand Voltage (kV): 6
- Rated Insulation Voltage (V): 690
- Screw Size: Main circuit terminal: M3.5, Auxiliary terminal: M3.5
- Size: Crimp terminal: Main circuit/1.25-3.5 to 2-3.5, 5.5-S3, Operation circuit/1.25-3.5 to 2-3.5
- Standard: JIS C8201-4-1, IEC60947-4-1, EN IEC60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102)
- Thickness (mm): 76.5
- Type: TH-T
- Type of Resetting: (Thermal relay) Manual reset type
- Vibration Resistance: 10 to 55Hz 19.6m/s²
- Vibration Resistance (m/s²): 19.6(10 to 55Hz)
- Width (mm): 45
- Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unitatribut:
- Number of Input Points: 16 points
- Program Memory: 64k steps (128k bytes, flash memory)
- Number of Outputs: 16 points
- Type of control: Stored program iteration
- Power capacity (mA): 900 (DC5V built-in)
- Frequency (Hz): 50/60
- In / Out control method: Refresh method
- Number of Input / Output Points (Points): 256 or less
- Operating Ambient Humidity (%RH): 5 to 95 (no condensation)
- Operating Ambient Temperature (°C): -20~55
- Power Consumption (W): 30
- Rated Voltage (V): AC100~240
Daftar Harga input module Terbaru October 2026
| Mitsubishi Electric Engineering Input type Module mounting base unit | Rp6.699.900 |
| Mitsubishi Electric Cc-Link I/O Module (Input/Output) | Rp3.799.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp569.900 |
| Horing Lih Fire Alarm Addressable Output Module | Rp939.900 |
| Mitsubishi Electric Cc-Link I/O Module I/O Dc Input/Transistor (Sink) Output | Rp2.999.900 |
| IDEC Control Box (Kotak Panel Listrik) | Rp249.900 |
| Mitsubishi Electric Cc-Link Analog I/O Unit Analog Input Voltage/Current Input | Rp6.699.900 |
| ENTES Voltage Monitoring Relays | Rp389.900 |
| Mitsubishi Electric No-Fuse Circuit Breaker Nf-S Series (General Purpose Product) | Rp699.900 |
| HIWIN Linear Guideway Block HGW | Rp519.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/jxP105898717-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Fire%20Alarm%20Addressable%20Output%20Module/cbP108103443-1.jpg)
%20Output/lfP105898771-1.jpg)
/fvP103210571-1.jpg)


/dlP105911489-1.jpg)



/niP106593846-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)